Air Freshener
Eco Fresh® Air Freshener
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Freshens small spaces for 30 days.
- Versatile and discrete, it can be hung in restroom stalls, cabinets, closets, or placed in vents or vacuum cleaner bags.
- 100% recyclable.
- Made in the U.S.A.
- VOC compliant
- Honeysuckle fragrances
Specifications
- Application:
- Commercial, Urinals
- Collection:
- Eco Fresh®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Cradle to Cradle:
- No
- Depth:
- 1/2 in
- Design for the Environment (DfE):
- No
- Diameter:
- 2-33/100 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 2-33/100 in
- Installation Type:
- Surface Mount
- Length:
- 5-3/4 in
- Material:
- Plastic
- Maximum Temperature:
- 100
- Size:
- 5-3/4 in x 1/2 in x 2-33/100 in
- Weight:
- 32 g
- Width:
- 1/2 in