Eco Bowl Clip 30-Day Toilet Air Freshener in Cucumber Melon (Pack of 12)
Eco Fresh® Eco Bowl Clip 30-Day Toilet Air Freshener in Cucumber Melon (Pack of 12)
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Product Details
- This high performing clip contains 30 times more fragrance than the standard rim-stick and releases fragrance for 30 days.
- Easy to use, simply place the clip, logo side out, on the toilet rim and lower the seat.
- Does not contain any acetone or propellants so the air is fresh and there's no sticky residue.
- Attack odors at the source.
- Will not dissolve in water.
- Made in the U.S.A.
- Cucumber Melon fragrance
- Works great on the outside of the toilet bowl, on the side of the tank, or top of the partition
- Fragrance: Cucumber Melon
Specifications
- Application:
- Commercial, Air Freshener, Toilet Bowls
- Collection:
- Eco Fresh®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Depth:
- 2 in
- Design for the Environment (DfE):
- No
- Diameter:
- 2 in
- EPA Safer Choice:
- No
- EPDs:
- No
- EcoLogo Certified:
- No
- Green Guard Gold:
- No
- Green Seal Certified:
- No
- Height:
- 2 in
- Installation Type:
- Rim Mount
- Length:
- 4 in
- Material:
- Plastic
- Maximum Temperature:
- 100
- Package Quantity:
- Box of 12
- Size:
- 4 in x 2 in x 2 in
- Weight:
- 54 g
- Width:
- 2 in