This product requires certification to purchase.

Eco Bowl Clip 30-Day Toilet Air Freshener in Spiced Apple (Pack of 12)

You last purchased this on
 
Fresh Products

Eco Fresh® Eco Bowl Clip 30-Day Toilet Air Freshener in Spiced Apple (Pack of 12)

  • Fast #
  • Part #FEBCF012I072M01
  • Item #4442656
  • Manufacturer Part #EBC-F-012I072M-01
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fresh Products

Eco Fresh® Eco Bowl Clip 30-Day Toilet Air Freshener in Spiced Apple (Pack of 12)

  • Fast #
  • Part #FEBCF012I072M01
  • Item #4442656
  • Manufacturer Part #EBC-F-012I072M-01
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • This high performing clip contains 30 times more fragrance than the standard rim-stick and releases fragrance for 30 days.
  • Easy to use, simply place the clip, logo side out, on the toilet rim and lower the seat.
  • Does not contain any acetone or propellants so the air is fresh and there's no sticky residue.
  • Attack odors at the source.
  • Will not dissolve in water.
  • Made in the U.S.A.
  • Spiced Apple fragrance
  • Works great on the outside of the toilet bowl, on the side of the tank, or top of the partition
  • Fragrance: Spiced Apple
  • 100% recyclable.
  • Requires Certification

Specifications

Application:
Commercial, Air Freshener, Toilet Bowls
Collection:
Eco Fresh®
Color Finish Category:
Reds
Color Finish Name:
Red
Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Depth:
2 in
Design for the Environment (DfE):
No
Diameter:
2 in
EPA Safer Choice:
No
EPDs:
No
EcoLogo Certified:
No
Green Guard Gold:
No
Green Seal Certified:
No
Height:
2 in
Installation Type:
Rim Mount
Length:
4 in
Material:
Plastic
Maximum Temperature:
100
Package Quantity:
Box of 12
Size:
4 in x 2 in x 2 in
Weight:
54 g
Width:
2 in