12 oz. Absorbant and Deodorant in Bouquet (Box of 12)
Fresh-Sorb 12 oz. Absorbant and Deodorant in Bouquet (Box of 12)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Absorbs and deodorizes for easy cleanup of unpleasant messes, including vomit, urine, blood, and much more.
- Lightweight cellulose-based granules won’t scratch hard surfaces or damage soft surfaces, including carpet fibers.
- The biodegradable formula is environmentally friendly.
- Sprinkle over the mess, wait 5-10 minutes, and sweep or vacuum away.
- Leaves a fresh clean scent
- Made in the U.S.A.
- Previously know as Odor-Out
- Bouquet fragrance
Specifications
- Application:
- Commercial, Carpet, Deodorizing, Absorbents
- Collection:
- Fresh-Sorb
- Color Finish Name:
- Natural
- Depth:
- 3-13/100 in
- Height:
- 8 in
- Length:
- 3-13/100 in
- Material:
- Granules
- Material Type:
- Sodium Bicarbonate
- Package Quantity:
- Box of 12
- Product Type:
- Lemon
- Size:
- 12 oz
- UPC:
- 760034312912
- Width:
- 3-13/100 in