2.0 Fan Dispenser Small Space Air Freshener (Case of 6)
myfresh™ 2.0 Fan Dispenser Small Space Air Freshener (Case of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed specifically for the women's restroom stall
- Motion activated so it's more hygienic than handling aerosol cans
- Utilizes dry fragrance refills so there's no sticky residue
- Push button front for fast and easy replacement
- Provides 30 days of targeted fragrance
- Requires one AA battery; included with each refill
Documents
Specifications
- Application:
- Commercial, Air Freshener, Restrooms, Lobbies, Office, Sinks, Urinals, Small Office
- Collection:
- myfresh™
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Grey
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Depth:
- 1-313/1000 in
- Design for the Environment (DfE):
- No
- EPA Safer Choice:
- No
- EPDs:
- No
- Green Guard Gold:
- No
- Green Seal Certified:
- No
- Height:
- 3 in
- Length:
- 2-7/8 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 6
- Width:
- 1-313/1000 in