Solid Air Fresheners (Box of 8)
ourfresh 2.0 Solid Air Fresheners (Box of 8)
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Releases 2x more fragrance than metered aerosol.
- Dry fragrance refills release the right amount of fragrance while reducing fragrance overload and eliminating sticky residue.
- Ourfresh refills lasts 30 days for convenient, reliable freshness all month long.
- Every refill is 100% recyclable, comes with a new battery, and is VOC compliant.
- Never contain any acetone or propellants so the air is fresh and clean.
- Made in the U.S.A.
- Coconut Vanilla fragrance
Specifications
- Application:
- Commercial, Air Freshener, Restrooms, Entryway, Lobbies, Common Areas, Utility Rooms, Medium Room
- Collection:
- ourfresh 2.0
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Depth:
- 43/50 in
- Design for the Environment (DfE):
- No
- EPA Safer Choice:
- No
- EPDs:
- No
- EcoLogo Certified:
- No
- Green Guard Gold:
- No
- Green Seal Certified:
- No
- Height:
- 4 in
- Installation Type:
- Wall Mount, Freestanding
- Length:
- 4-21/50 in
- Material:
- Plastic
- Maximum Temperature:
- 100
- Package Quantity:
- Box of 8
- Power Source:
- Battery
- Size:
- 4-21/50 in x 43/50 in x 4 in
- Weight:
- 72 g
- Width:
- 43/50 in