30-Day Dry Fragrance Refill in Coconut Vanilla (Box of 6)
ourfreshe 30-Day Dry Fragrance Refill in Coconut Vanilla (Box of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Contains 3-5 times more fragrance than retail plug-in products.
- 100% recyclable and VOC compliant.
- Dry fragrance leaves no sticky residue or messy liquids.
- Never contain any acetone or propellants so the air is fresh and clean.
- Made in the U.S.A.
- Coconut Vanilla fragrance
Specifications
- Application:
- Commercial, Air Freshener, Restrooms, Entryway, Lobbies, Common Areas, Utility Rooms, Medium Room
- Collection:
- ourfreshe
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Cradle to Cradle:
- No
- Depth:
- 43/50 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 4 in
- Length:
- 4-21/50 in
- Material:
- Plastic
- Maximum Temperature:
- 100
- Package Quantity:
- Box of 8
- Power Source:
- Electric
- Size:
- 4-21/50 in x 43/50 in x 4 in
- Weight:
- 72 g
- Width:
- 43/50 in