Heavy Duty 60-Day Urinal Screen in Fabulous (Case of 6)
Tidal Wave Heavy Duty 60-Day Urinal Screen in Fabulous (Case of 6)
Frequently Purchased Together
Product Details
Product Details
- The heavy duty dual-sided design stops urine splash on either side for error-free installation.
- Patented fragrance load releases 5x more fragrance than competitors.
- Contains billions of beneficial bacteria that consumes odors and keeps drains smelling clean.
- Individually wrapped so each urinal screen stays fresh.
- Patented date tab system reminds you when to replace it.
- Made in the U.S.A.
- Fabulous fragrance
Specifications
- Application:
- Commercial, Urinals
- Collection:
- Tidal Wave
- Color Finish Category:
- Purples
- Color Finish Name:
- Purple
- Cradle to Cradle:
- No
- Depth:
- 1 in
- Design for the Environment (DfE):
- No
- Diameter:
- 7-1/4 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 1 in
- Installation Type:
- Drop-in
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- EVA
- Maximum Temperature:
- 100
- Package Quantity:
- Pack of 6
- Product Type:
- Urinal Screen
- Size:
- 8 in x 7-1/4 in x 1 in
- Weight:
- 150 g
- Width:
- 7-1/4 in