This product requires certification to purchase.

30-Day Urinal Screen in Cotton Blossom (Box of 10)

You last purchased this on
 
Fresh Products

Wave 3D 30-Day Urinal Screen in Cotton Blossom (Box of 10)

Brand image
You last purchased this on
 
Fresh Products

Wave 3D 30-Day Urinal Screen in Cotton Blossom (Box of 10)

  • Fast #
  • Part #F3WDSF010I060M06
  • Item #7754740
  • Manufacturer Part #3WDS-F-010I060M-06
4.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cleaner Restrooms: the patented hex design eliminates 97% of urine splash.
  • Effective: Consistent 30-day fragrance release with 3-5x the fragrance load of competitors.
  • Error-free Installation: the double-sided design reduces splash on both sides.
  • Beneficial Bacteria: consumes odors and keeps drains clean, clear, and smelling fresh.
  • Replacement Reminder System: Pull the week tab and month tab to show when you replace the screen
  • Made in the U.S.A.
  • Cotton Blossom fragrance
  • Simply pull off the date tabs to remind you when to change it.
  • Eliminates odors
  • 100% recyclable.
  • Requires Certification

Specifications

Application:
Commercial, Urinals
Collection:
Wave 3D
Color Finish Category:
Blues
Color Finish Name:
Blue
Cradle to Cradle:
No
Depth:
33/50 in
Design for the Environment (DfE):
No
Diameter:
6-1/2 in
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
33/50 in
Installation Type:
Drop-in
Length:
7 in
Material:
Plastic
Material Type:
EVA
Maximum Temperature:
100
Package Quantity:
Pack of 10
Product Type:
Urinal Screen Deodorizer
Size:
7 In x 6-1/2 In x 33/50 In
Weight:
61 g
Width:
6-1/2 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing