This product requires certification to purchase.

You last purchased this on
 
Fresh Products

Wave 3D

  • Fast #
  • Part #F3WDSF010I060M02
  • Item #5119230
  • Manufacturer Part #3WDS-F-010I060M-02
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fresh Products

Wave 3D

  • Fast #
  • Part #F3WDSF010I060M02
  • Item #5119230
  • Manufacturer Part #3WDS-F-010I060M-02
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 270
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cleaner Restrooms: the patented hex design eliminates 97% of urine splash.
  • Effective: Consistent 30-day fragrance release with 3-5x the fragrance load of competitors.
  • Error-free Installation: the double-sided design reduces splash on both sides.
  • Beneficial Bacteria: consumes odors and keeps drains clean, clear, and smelling fresh.
  • Replacement Reminder System: Pull the week tab and month tab to show when you replace the screen
  • Made in the U.S.A.
  • Cucumber Melon fragrance
  • Requires Certification

Specifications

Application:
Commercial, Urinals
Collection:
Wave 3D
Color Finish Category:
Greens
Color Finish Name:
Green
Cradle to Cradle:
No
Depth:
33/50 in
Design for the Environment (DfE):
No
Diameter:
6-1/2 in
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
33/50 in
Installation Type:
Drop-in
Length:
7 in
Material:
Plastic
Material Type:
EVA
Maximum Temperature:
100
Package Quantity:
Box of 12
Product Type:
Urinal Screen Deodorizer
Size:
7 in x 6-1/2 in x 33/50 in
Weight:
61 g
Width:
6-1/2 in