Urinal Screen
Wave 3D Urinal Screen
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Cleaner Restrooms: the patented hex design eliminates 97% of urine splash.
- Effective: Consistent 30-day fragrance release with 3-5x the fragrance load of competitors.
- Error-free Installation: the double-sided design reduces splash on both sides.
- Beneficial Bacteria: consumes odors and keeps drains clean, clear, and smelling fresh.
- Replacement Reminder System: Pull the week tab and month tab to show when you replace the screen
- Made in the U.S.A.
- Ocean Mist fragrance
Specifications
- Application:
- Commercial, Urinals
- Collection:
- Wave 3D
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Cradle to Cradle:
- No
- Depth:
- 33/50 in
- Design for the Environment (DfE):
- No
- Diameter:
- 6-1/2 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 33/50 in
- Installation Type:
- Drop-in
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- EVA
- Maximum Temperature:
- 100
- Package Quantity:
- Box of 12
- Product Type:
- Urinal Screen Deodorizer
- Size:
- 7 in x 6-1/2 in x 33/50 in
- Weight:
- 61 g
- Width:
- 6-1/2 in