6/9 TPI Coated Bi-Metal and Carbide Reciprocating Saw Blade
Demo Demon 6/9 TPI Coated Bi-Metal and Carbide Reciprocating Saw Blade
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 5 Pallet: 3200-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Next Generation Diablo Demo Demon Carbide-tipped reciprocating blades with new Variable Tooth Design are specifically designed for maximum performance in nail-embedded wood. This high performance carbide-tipped blade delivers unmatched 50 times longer cutting life than bi-metal blades in nail-embedded wood.
- High performance carbide for greater durability and cutting performance
- Enhanced carbide tip to blade connection for extreme impact resistance
- Unique plunge tip design that enables faster and easier plunging
- 1 in. oversized blade body for straighter cuts with less vibration
Specifications
- Application:
- Nail-Embedded Wood
- Blade Length (in):
- 9 in
- Blade Material:
- Carbide
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 1 in
- Brand Model Compatibility:
- Universal
- Coating:
- Perma-SHIELD
- Collection:
- Demo Demon
- Color Finish Name:
- Red
- Height:
- 1 in
- Length:
- 9 in
- Material:
- Bi-metal
- Number of Pieces:
- 5 Piece
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 1
- Teeth Per Inch:
- 6
- UPC:
- 008925095538
- Weight:
- 0.09 lb
- Width:
- 1-3/10 in