1 Ton R-410A Room Air Conditioner
1 Ton R-410A Room Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Kuhl, Slide-out, Smart Window AC, Cool Only, 14K BTU, 115V
- Integrated Wi-Fi control through Friedrich Connect®
- Commercial-grade, 20-gauge steel cabinet
- Quiet Master®technology
- Kuhl®units are designed with dual filtration technology
- Designed with a slide-out chassis for more permanent installation and easier access for maintenance
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 11.8
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 13600 Btu/h
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- Cool Grey
- Dehumidification:
- 4.3
- Depth:
- 29 in
- EER:
- 11.2
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Hazardous Duty:
- No
- Height:
- 15-15/16 in
- Installation Type:
- Slide-Out
- Material:
- Steel
- Max CFM:
- 275 cfm
- Phase:
- Single Phase
- Plug Type:
- 5-15P
- Refrigerant:
- R-410A
- Sleeve Type:
- Wall
- Tonnage:
- 1 Ton
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 1.21 W
- Weight:
- 141 lb
- Width:
- 25-15/16 in