1H/1C Programmable Thermostat
1H/1C Programmable Thermostat
Frequently Purchased Together
Product Details
Product Details
- 24v, Wired (7 S24v, Wired (7 Std), single stage, wall-mounted, 7-day programmable thermostat, three fan speeds (auto/low/high), and an easy-to-read large backlight display
Specifications
- Application:
- Residential, Commercial
- Auto Switching Heat:
- Yes
- Color Finish Name:
- Grey
- Origin:
- Global
- Power Source:
- Electric
- Programmability:
- Programmable
- Stages:
- 1H/1C
- Touch Screen:
- No