265V 4.2A PTAC Air Conditioner
265V 4.2A PTAC Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Zone Aire Premier PTAC 12K BTU Cool/Heat Pump, 265 V
- Quietest PTAC you can buy
- Excellent energy efficiency
- Reliable performance
- 2 year parts and labor warranty
- 5 year limited warranty
- Diamon blue Advanced Corrosion Protection® p
- Fresh Aire® IAQ Ready
- Stainless steel endplates
Recommended Accessories
Specifications
- A2L Compatible:
- No
- AMP:
- 4.2
- BTU:
- 12000
- BTU Cooling Rating:
- 11800 Btu/h
- BTU Heat Rating:
- 10600 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 400 ft3/min
- Cord Length:
- 67 in
- Dehumidification:
- 2.7
- Depth:
- 21-1/2 in
- EER:
- 11.6
- Height:
- 16 in
- MBH:
- 12
- Max CFM:
- 75 cfm
- Phase:
- Single Phase
- Plug Type:
- 6-15P, 6-20P,6-30P,7-15P,7-20P,7-30P
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Tonnage:
- 0.98 Ton
- UL Listed:
- No
- Vent Ducted or Ductless:
- Vent
- Volts:
- 265V
- Watts:
- 1015 W
- Weight:
- 119 lb
- Width:
- 42 in