8,000 Cooling BTU - Fixed Chassis Window Air Conditioner - 115V
8,000 Cooling BTU - Fixed Chassis Window Air Conditioner - 115V
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Chill Premier, Fixed Chassis, Cool Only, 8K BTU, 115V - R32
- Installation Features: Fixed Chassis. One-piece frame (fixed chassis) for simplified and fast installation in windows only. Standard installation hardware included. Expandable side curtains.
- Quiet Master Technology: Heavy duty insulation on inner wall for sound absorption. Stiffened sheet metal casing to block external noise. Wide air discharge vents optimize airflow and minimize front panel noise. Counterweights dampen vibration and decrease sound.
- Control Features: Built-in Wi-Fi control on the go with the Friedrich Go™ App. Smart home/voice command device compatibility (Amazon Alexa or Google Home). 24-hour timer. Remote Control.
- Earth Friendly: ENERGY STAR® qualified models. Eco-friendly R32 refrigerant. Money Saver® setting saves money by operating the fan only when cooling.
- Reliable Construction: Both the indoor and outdoor coils are corrosion protected for a longer life cycle
- Comfort & Convenience: 3 cooling and fan-only speeds, plus auto fan. Unique sleep setting. Auto restart saves settings if power is interrupted. 8-way air flow control. Washable, antimicrobial air filter.
-
Green
Specifications
- A2L Compatible:
- Yes
- AMP:
- 5.1
- BTU Cooling Rating:
- 8000 Btu/h
- Brand Model Compatibility:
- Chill Premier
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- White
- Dehumidification:
- 1
- Depth:
- 17-5/8 in
- EER:
- 12
- Energy Star Compliant:
- Yes
- Hazardous Duty:
- No
- Height:
- 13-3/8 in
- Installation Type:
- Window Mount
- Material:
- Aluminum
- Plug Type:
- 5-15P
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-32
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 661 W
- Weight:
- 51 lb