R-32 8000 Btu/h Room Air Conditioner
Chill® R-32 8000 Btu/h Room Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Chill premier, slide-out chassis, cool only, 8K BTU, 115V - R32
- Quiet Master® technology
- Integrated voice-command compatible Wi-Fi control from your smartphone with the Friedrich Go™ App
- Washable antimicrobial air filter
- Slide out chassis for more permanent installation and easier access for maintenance
- The unit is designed with three cooling, heating and fan-only speeds
- Eight-way airflow control and a unique sleep setting
- Breathe easier - all chill premier units come equipped with a washable air filter and check filter alert to help you maintain fresh clean air in your home
-
Green
Specifications
- A2L Compatible:
- Yes
- AMP:
- 5.8
- BTU Cooling Rating:
- 8000 Btu/h
- Brand Model Compatibility:
- Chill Premier
- Collection:
- Chill®
- Color Finish Name:
- White
- Dehumidification:
- 2.11
- Depth:
- 17-5/8 in
- EER:
- 12
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Hazardous Duty:
- No
- Height:
- 13-3/8 in
- Installation Type:
- Through The Wall
- Material:
- Aluminum
- Max CFM:
- 250 cfm
- Plug Type:
- 5-15P
- Product Type:
- Air Conditioner
- Refrigerant:
- R-32
- Sleeve Type:
- Wall
- Tonnage:
- 0.7 Ton
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 661 W
- Weight:
- 44 lb
- Width:
- 18-5/8 in