This product requires certification to purchase.

2-Stage Cooling - Convertible iR Packaged Heat Pump - 60,000 BTU - 208-230/60/1

You last purchased this on
 
Friedrich Air Conditioning

Endeavor™ 2-Stage Cooling - Convertible iR Packaged Heat Pump - 60,000 BTU - 208-230/60/1

  • Fast #
  • Part #FRHPXZR060AJT151NA
  • Item #10209274
  • Manufacturer Part #RHPXZR060AJT151NA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Friedrich Air Conditioning

Endeavor™ 2-Stage Cooling - Convertible iR Packaged Heat Pump - 60,000 BTU - 208-230/60/1

  • Fast #
  • Part #FRHPXZR060AJT151NA
  • Item #10209274
  • Manufacturer Part #RHPXZR060AJT151NA
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
40
Application:
Residential
BTU:
60000
BTU Cooling Rating:
57000 Btu/h
BTU Heat Rating:
56000 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Micro-channel
Collection:
Endeavor™
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
78
Depth:
46-11/16 in
EER2:
10.6
EER2 Range:
10.6 - 11.1
Factory Std. Refrigerant Charge:
160.5 oz
HSPF2:
6.7
HSPF2 Range:
6.7 - 7.4
Height:
40-3/8 in
Horsepower:
1/2 hp;1 hp
Length:
46-11/16 in
MBH:
60
Max CFM:
4300 cfm
Max Fuse Size:
60
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
WARNING:This product contains a chemical known to the State of California to cause cancer
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Tonnage:
5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
533 lb
Width:
55-25/32 in