2 Ton - 13.4 SEER2 - Single-Stage - iM Air Conditioner - 208/230/1/60
Endeavor™ 2 Ton - 13.4 SEER2 - Single-Stage - iM Air Conditioner - 208/230/1/60
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 16
- BTU:
- 24000
- BTU Cooling Rating:
- 22800 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 3439 ft3/min
- Collection:
- Endeavor™
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 71
- Depth:
- 33-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 78 oz
- Height:
- 25 in
- Horsepower:
- 1/6 hp
- Length:
- 33-3/4 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 3439 cfm
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING:This product contains a chemical known to the State of California to cause cancer
- RPM:
- 825
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Watts:
- 197 W
- Weight:
- 159 lb
- Width:
- 33-3/4 in