This product requires certification to purchase.

2.5 Ton - PSC - Front Return Air Handler - 208/240V - 3 kW Factory Heat

Friedrich Air Conditioning

Endeavor™ 2.5 Ton - PSC - Front Return Air Handler - 208/240V - 3 kW Factory Heat

  • Fast #
  • Part #FRF1PZ3024STANSJ34
  • Item #10233366
  • Manufacturer Part #RF1PZ3024STANSJB03417
3.9 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

Endeavor™ 2.5 Ton - PSC - Front Return Air Handler - 208/240V - 3 kW Factory Heat

  • Fast #
  • Part #FRF1PZ3024STANSJ34
  • Item #10233366
  • Manufacturer Part #RF1PZ3024STANSJB03417
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
4
BTU:
30000
Blower Type:
2 Speed
CFM:
1000 ft3/min
Coil Type:
Slab Coil
Collection:
Endeavor™
Communicating:
Non-Communicating
Configuration:
Vertical
Depth:
21 in
Fan Speeds:
2
Height:
36 in
Horsepower:
1/3 hp
MBH:
30
Material:
Steel
Max CFM:
1125 cfm
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
WARNING:This product contains a chemical known to the State of California to cause cancer
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
Stages:
Single
Tonnage:
2.5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
90 lb
Width:
24-1/2 in