iR Packaged Dedicated Horizontal Heat Pump - 60,000 BTU - 20 kW Electric Heat
Endeavor™ iR Packaged Dedicated Horizontal Heat Pump - 60,000 BTU - 20 kW Electric Heat
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 40
- Application:
- Residential
- BTU:
- 60000
- BTU Cooling Rating:
- 56500 Btu/h
- BTU Heat Rating:
- 57500 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Endeavor™
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 80
- Depth:
- 33 in
- EER2:
- 10.6
- EER2 Range:
- 10.6 - 11.1
- Factory Std. Refrigerant Charge:
- 212 oz
- HSPF2:
- 6.7
- HSPF2 Range:
- 6.7 - 7.4
- Height:
- 37-1/8 in
- Horsepower:
- 1/2 hp;1 hp
- Length:
- 33 in
- MBH:
- 60
- Max CFM:
- 4000 cfm
- Max Fuse Size:
- 60
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING:This product contains a chemical known to the State of California to cause cancer
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 429 lb
- Width:
- 59 in