This product requires certification to purchase.

4 Ton 15.2 SEER2 Air Conditioner 208/230V Single Phase R-410A

You last purchased this on
 
Friedrich Air Conditioning

Endeavor™ Line F-Series Plus 4 Ton 15.2 SEER2 Air Conditioner 208/230V Single Phase R-410A

  • Fast #
  • Part #FRA15AZ48AJ3CA
  • Item #10209032
  • Manufacturer Part #FRA15AZ48AJ3CA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Friedrich Air Conditioning

Endeavor™ Line F-Series Plus 4 Ton 15.2 SEER2 Air Conditioner 208/230V Single Phase R-410A

  • Fast #
  • Part #FRA15AZ48AJ3CA
  • Item #10209032
  • Manufacturer Part #FRA15AZ48AJ3CA
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • EcoNet® enabled: Automatic system configuration and optimization
  • PlusOne® diagnostics & Bluetooth® 1 connectivity: With the Friedrich® contractor & EcoNet® apps, built-in technology makes advanced set-up, monitoring, troubleshooting and repairing the product easier than ever before
  • Swept wing fan technology: Features quieter operation and improved unit acoustics
  • 7 mm condenser copper coil: Requires less refrigerant allowing for a smaller and lighter footprint while enhancing reliability
  • PlusOne® expanded value space: 3 in - 4 in - 5 in. Service valve space - provides a minimum working area of 27-square inches for easier access
  • PlusOne® triple service access: 15 in. wide, industry leading corner service access, two fastener, removeable corner and individual louver panels–makes repairs easier and faster
  • PlusOne® variable speed twin rotary compressor & inverter drive: Features Inverter operation from 40 to 70% capacity or 100% capacity via line voltage with the EcoNet® smart thermostat
  • 3-speed operation when installed with a 24V two-stage thermostat
  • Provides precise temperature control, advanced humidity control and greater efficiency
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
20, 25, 40, 96
BTU:
48000
BTU Cooling Rating:
45500 Btu/h
CEC Compliant:
For Sale in CA
CFM:
4529 ft3/min
Collection:
Endeavor™ Line F-Series Plus
Communicating:
Communicating
Compressor Stages:
Single Stage
Compressor Type:
Rotary
Decibel Rating (dB):
76.2 dB
EER2:
9.8
EER2 Range:
0 - 10.5
ETL Listed:
No
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
130 oz
Height:
31 in
Horsepower:
1/3 hp
Length:
33-3/4 in
Liquid Line (OD):
3/8 in
MBH:
48
Max Fuse Size:
40
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
WARNING:This product contains a chemical known to the State of California to cause cancer
RPM:
1075
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER2:
15.2
SEER2 Range:
15.2 - 40.0
Sound Blanket:
Yes
Suction Line (OD):
7/8 in
Tonnage:
4 Ton
UL Listed:
Yes
Volts:
208/230V
Watts:
294 W
Weight:
223 lb
Width:
33-3/4 in