Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Chill Premier, Slide-out Chassis, Cool Only, 12K BTU, 115,R32
- Smart Window AC
- Google Home, Alexa
- Slide-out Chassis
- Built in Wi-Fi
- 450-550 cooling area sq. ft.
-
Green
Specifications
- A2L Compatible:
- Yes
- AMP:
- 8.6
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 12000
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- White
- Depth:
- 23-3/4 in
- EER:
- 12
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Hazardous Duty:
- No
- Height:
- 14-5/8 in
- Installation Type:
- Window Mount
- MBH:
- 12
- Max CFM:
- 330 cfm
- Phase:
- Single Phase
- Plug Type:
- 5-15P
- Power Source:
- Electric
- Product Type:
- Chassis
- Proposition 65:
- Cancer and Reproductive Harm
- Refrigerant:
- R-32
- Tonnage:
- 1 Ton
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 992 W
- Weight:
- 64 lb
- Width:
- 19-3/4 in