CCY PTHP 12K BTU HEAT PUMP
Fresh Aire CCY PTHP 12K BTU HEAT PUMP
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- Yes
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 11500 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Fresh Aire
- Dehumidification:
- 1.9
- Depth:
- 21-1/2 in
- EER:
- 12.08
- Max CFM:
- 750 cfm
- Proposition 65:
- Cancer and Reproductive Harm
- Refrigerant:
- R-32
- Volts:
- 230/208V