2 Ton R-410A Room Air Conditioner
Kuhl® 2 Ton R-410A Room Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Kuhl, slide-out, smart window AC, cool only, 24K BTU, 230V;Integrated Wi-Fi control through Friedrich Connect®
- Commercial-grade, 20-gauge steel cabinet
- Quiet Master® technology
- Kuhl® units are designed with dual filtration technology
- Designed with a slide-out chassis for more permanent installation and easier access for maintenance
- Steel inner wall and extra dense insulation blocks outdoor noise
- Vibration isolating design and components reduce operating noise
- Washable air filter
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 11.1, 20
- Auto Switching Heat:
- No
- BTU:
- 24000
- BTU Cooling Rating:
- 23000 Btu/h
- BTU Heat Rating:
- 24000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Kuhl®
- Color Finish Name:
- Cool Grey
- Dehumidification:
- 7.5
- Depth:
- 35-1/2 in
- EER:
- 10.4
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 4
- Hazardous Duty:
- No
- Height:
- 20-3/16 in
- Installation Type:
- Slide-Out
- MBH:
- 24
- Material:
- Steel
- Max CFM:
- 640 cfm
- Phase:
- Single Phase
- Plug Type:
- 6-20P
- Power Source:
- Electric
- Product Type:
- Air Conditioner
- Refrigerant:
- R-410A
- Sleeve Type:
- Wall
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 230V
- Watts:
- 2308 W
- Weight:
- 191 lb
- Width:
- 28 in