20,000 Cooling BTU / 13,000 Heating BTU - Cool/Electric Heat Room Air Conditioner - 230V - R-410A
Kuhl® 20,000 Cooling BTU / 13,000 Heating BTU - Cool/Electric Heat Room Air Conditioner - 230V - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Kuhl +, Slide-out, Smart Window AC, Cool/Elect. Heat, 18K BTU, 230V
- Integrated Wi-Fi control through Friedrich Connect®
- Commercial-grade, 20-gauge steel cabinet
- Quiet Master®technology
- Kuhl®units are designed with dual filtration technology
- Designed with a slide-out chassis for more permanent installation and easier access for maintenance
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 9.6
- Auto Switching Heat:
- Yes
- BTU Cooling Rating:
- 20000 Btu/h
- BTU Heat Rating:
- 13000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Kuhl®
- Color Finish Name:
- Cool Grey
- Dehumidification:
- 7
- Depth:
- 21-3/8 in
- EER:
- 10.4
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 4
- Hazardous Duty:
- No
- Heating Watts:
- 5500
- Height:
- 17-15/16 in
- Installation Type:
- Slide-Out
- Material:
- Steel
- Max CFM:
- 750 cfm
- Phase:
- Single Phase
- Plug Type:
- 6-30P
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Sleeve Type:
- Wall
- Tonnage:
- 1.5 Ton
- UL Listed:
- Yes
- Volts:
- 230V
- Watts:
- 1923 W
- Weight:
- 150 lb
- Width:
- 25-15/16 in