8,000 Cooling BTU - Smart WI-FI Room Air Conditioner - Cool Only - 115V - R-410A
Kuhl® 8,000 Cooling BTU - Smart WI-FI Room Air Conditioner - Cool Only - 115V - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Kuhl, Slide-out, Smart Window AC, Cool Only, 8K BTU, 115V
- Integrated Wi-Fi control through Friedrich Connect®
- Commercial-grade, 20-gauge steel cabinet
- Quiet Master®technology
- Kuhl®units are designed with dual filtration technology
- Designed with a slide-out chassis for more permanent installation and easier access for maintenance
-
Green
Specifications
- AMP:
- 6.5
- BTU:
- 8000
- BTU Cooling Rating:
- 8000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Kuhl®
- Color Finish Name:
- Cool Grey
- Dehumidification:
- 2.5
- Depth:
- 21-3/8 in
- EER:
- 12.2
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Hazardous Duty:
- No
- Height:
- 14-1/4 in
- Installation Type:
- Slide-Out
- MBH:
- 8
- Material:
- Steel
- Max CFM:
- 200 cfm
- Plug Type:
- 5-15P
- Power Source:
- Electric
- Product Type:
- Air Conditioner
- Refrigerant:
- R-410A
- Tonnage:
- 0.5 Ton
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 661 W
- Weight:
- 85 lb
- Width:
- 19-3/4 in