Packaged Terminal Air Conditioner with Electric Heat - 9,200 Cooling BTU - 265V
Packaged Terminal Air Conditioner with Electric Heat - 9,200 Cooling BTU - 265V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Zone Aire Select PTAC, Cool/Electric Heat, 9K BTU, 265 V
- Zone Aire Select™
- Energy Efficient
- Reliable performance
- High value
- 2 year parts and labor warranty
- 5 year limited warranty
- Diamon blue Advanced Corrosion Protection®
- Fresh Aire® IAQ Ready
Recommended Accessories
Specifications
- A2L Compatible:
- No
- AMP:
- 4.23
- BTU:
- 9000
- BTU Cooling Rating:
- 9200 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Cord Length:
- 67 in
- Dehumidification:
- 1.6
- Depth:
- 21-1/2 in
- EER:
- 11.5
- Energy Star Compliant:
- No
- Height:
- 16 in
- MBH:
- 0.75
- Max CFM:
- 345 cfm
- Moisture Removal:
- 38.4
- Nominal Heater Size (kilowatts):
- 3.6
- Phase:
- Single Phase
- Plug Type:
- 7-20P
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Tonnage:
- 0.75 Ton
- Vent Air:
- 75 cfm
- Vent Ducted or Ductless:
- Ductless
- Volts:
- 265V
- Watts:
- 800 W
- Weight:
- 128 lb
- Width:
- 42 in