This product requires certification to purchase.

Straight Cool - iR Packaged Air Conditioner - 36,000 BTU - 460/60/3

You last purchased this on
 
Friedrich Air Conditioning

Straight Cool - iR Packaged Air Conditioner - 36,000 BTU - 460/60/3

  • Fast #
  • Part #FRACAZR036ADT000NA
  • Item #10209045
  • Manufacturer Part #RACAZR036ADT000NA
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Friedrich Air Conditioning

Straight Cool - iR Packaged Air Conditioner - 36,000 BTU - 460/60/3

  • Fast #
  • Part #FRACAZR036ADT000NA
  • Item #10209045
  • Manufacturer Part #RACAZR036ADT000NA
3.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
10
Application:
Residential
BTU:
36000
BTU Cooling Rating:
34200 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Micro-channel
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
75
Depth:
47-1/2 in
EER:
11
Factory Std. Refrigerant Charge:
49.6 oz
Height:
35-15/16 in
Horsepower:
1/3 hp;1 hp
Length:
47-1/2 in
MBH:
36
Max CFM:
3250 cfm
Max Fuse Size:
15
Phase:
Three Phase
Power Source:
Electric
Proposition 65:
WARNING:This product contains a chemical known to the State of California to cause cancer
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER:
14
Tonnage:
3 Ton
UL Listed:
Yes
Volts:
460V
Weight:
363 lb
Width:
52-7/16 in