This product requires certification to purchase.

Straight Cool - iR Packaged Air Conditioner - 42,000 BTU - 208/230/60/3

You last purchased this on
 
Friedrich Air Conditioning

Straight Cool - iR Packaged Air Conditioner - 42,000 BTU - 208/230/60/3

  • Fast #
  • Part #FRACAZR042ACT000NA
  • Item #10209047
  • Manufacturer Part #RACAZR042ACT000NA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Friedrich Air Conditioning

Straight Cool - iR Packaged Air Conditioner - 42,000 BTU - 208/230/60/3

  • Fast #
  • Part #FRACAZR042ACT000NA
  • Item #10209047
  • Manufacturer Part #RACAZR042ACT000NA
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
22
Application:
Residential
BTU:
42000
BTU Cooling Rating:
40500 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Micro-channel
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
77
Depth:
47-1/2 in
EER:
11
Factory Std. Refrigerant Charge:
72 oz
Height:
41 in
Horsepower:
1/3 hp;3/4 hp
Length:
47-1/2 in
MBH:
42
Max CFM:
4300 cfm
Max Fuse Size:
30
Phase:
Three Phase
Power Source:
Electric
Proposition 65:
WARNING:This product contains a chemical known to the State of California to cause cancer
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER:
14
Tonnage:
3.5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
436 lb
Width:
52-7/16 in