This product requires certification to purchase.

1 Ton R-32 Room Air Conditioner

You last purchased this on
 
Friedrich Air Conditioning

Uni-Fit® 1 Ton R-32 Room Air Conditioner

  • Fast #
  • Part #FUCT10B10A
  • Item #10002777
  • Manufacturer Part #UCT10B10A
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Friedrich Air Conditioning

Uni-Fit® 1 Ton R-32 Room Air Conditioner

  • Fast #
  • Part #FUCT10B10A
  • Item #10002777
  • Manufacturer Part #UCT10B10A
3.9 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • 10,000 BTU smart thru-the-wall air conditioner with 450 sq. ft. cooling area, Quiet Master® technology, 8-way airflow control, washable air filters, 24-hour timer, auto restart, remote control, and ENERGY STAR® certified
  • Hermetically sealed refrigeration system
  • Environmentally sealed on/off switch and gold plated contacts in thermostat for corrosion resistance
  • Solid-state control relays for compressor and fan operation
  • Designed to tolerate high ambient temperatures, allowing units to operate in T3 conditions
  • Stainless steel fan shaft
  • Commercial grade, enclosed fan motor with hermetically sealed overload for arc-free operation
  • Direct-wired (field supplied), 15-amp circuit with time delay fuse that will tolerate current surge without tripping the breaker
  • Requires Certification
  • Green


Specifications

A2L Compatible:
Yes
AMP:
8.3
Auto Switching Heat:
Yes
BTU:
10000
BTU Cooling Rating:
10000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
Uni-Fit®
Color Finish Name:
White
Dehumidification:
1.25
Depth:
20-7/25 in
EER:
10.7
Energy Star Compliant:
Yes
Fan Speeds:
3
Height:
14-1/2 in
Installation Type:
Through The Wall
MBH:
10
Max CFM:
247 cfm
Phase:
Single Phase
Plug Type:
5-15P
Power Source:
Electric
Product Type:
Air Conditioner
Proposition 65:
Cancer and Reproductive Harm
Refrigerant:
R-32
Sleeve Type:
Wall
Tonnage:
1 Ton
UL Listed:
Yes
Volts:
115V
Watts:
940 W
Weight:
74 lb
Width:
24-1/4 in