1 Ton R-32 Room Air Conditioner
Uni-Fit® 1 Ton R-32 Room Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 12,000 BTU smart thru-the-wall air conditioner with 550 sq. ft. cooling area, Quiet Master® technology, 8-way airflow control, washable air filters, 24-hour timer, auto restart, remote control, and ENERGY STAR® certified
- Hermetically sealed refrigeration system
- Environmentally sealed on/off switch and gold plated contacts in thermostat for corrosion resistance
- Solid-state control relays for compressor and fan operation
- Designed to tolerate high ambient temperatures, allowing units to operate in T3 conditions
- Stainless steel fan shaft
- Commercial grade, enclosed fan motor with hermetically sealed overload for arc-free operation
- Direct-wired (field supplied), 15-amp circuit with time delay fuse that will tolerate current surge without tripping the breaker
-
Green
Specifications
- A2L Compatible:
- Yes
- AMP:
- 10.1
- Auto Switching Heat:
- Yes
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Uni-Fit®
- Color Finish Name:
- White
- Dehumidification:
- 1.7
- Depth:
- 20-7/25 in
- EER:
- 10.6
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Height:
- 14-1/2 in
- Installation Type:
- Through The Wall
- MBH:
- 12
- Max CFM:
- 276 cfm
- Phase:
- Single Phase
- Plug Type:
- 5-15P
- Power Source:
- Electric
- Product Type:
- Air Conditioner
- Proposition 65:
- Cancer and Reproductive Harm
- Refrigerant:
- R-32
- Sleeve Type:
- Wall
- Tonnage:
- 1 Ton
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 1130 W
- Weight:
- 75 lb
- Width:
- 24-1/4 in