1 Ton R-410A Room Air Conditioner
WallMaster® 1 Ton R-410A Room Air Conditioner
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Wall Master Smart Thru-the-wall AC, Cool Only, 12K BTU, 115V
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 10.5
- BTU:
- 12000
- BTU Cooling Rating:
- 11600 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- WallMaster®
- Color Finish Name:
- White
- Dehumidification:
- 3.8
- Depth:
- 21 in
- EER:
- 10.6
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Hazardous Duty:
- No
- Height:
- 15-3/4 in
- Installation Type:
- Through The Wall
- MBH:
- 12
- Material:
- Steel
- Max CFM:
- 295 cfm
- Plug Type:
- 5-15P
- Power Source:
- Electric
- Product Type:
- Air Conditioner
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Sleeve Type:
- Wall
- Tonnage:
- 1 Ton
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 1094 W
- Weight:
- 101 lb
- Width:
- 26-1/2 in