Window Installation Kit for ES12N33B Room Air Conditioner
Window Installation Kit for ES12N33B Room Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Kuhl small chassis window mount installation kit
Specifications
- Auto Switching Heat:
- No
- Brand Model Compatibility:
- KES12A33A, KES16A33A, KHS10A10A, KHS10B10A, KHS12A33A
- Color Finish Name:
- Grey
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Hazardous Duty:
- No
- Product Type:
- Installation Kit
- UL Listed:
- No