*CVR* CCN ZONEAIRE SELECT PTAC 7K B
ZoneAire® *CVR* CCN ZONEAIRE SELECT PTAC 7K B
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- Yes
- AMP:
- 2.6, 2.7
- BTU Cooling Rating:
- 7000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Collection:
- ZoneAire®
- Dehumidification:
- 0.36
- Depth:
- 21-1/2 in
- EER:
- 12
- Max CFM:
- 424 cfm
- Proposition 65:
- Cancer and Reproductive Harm
- Refrigerant:
- R-32
- Volts:
- 230/208V