This product requires certification to purchase.

Packaged Terminal Air Conditioner with Electric Heat - 9,600/9,400 Cooling BTU - 230/208V

You last purchased this on
 
Friedrich Air Conditioning

ZoneAire® Packaged Terminal Air Conditioner with Electric Heat - 9,600/9,400 Cooling BTU - 230/208V

  • Fast #
  • Part #FPZE09K3SB
  • Item #9861455
  • Manufacturer Part #PZE09K3SB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Friedrich Air Conditioning

ZoneAire® Packaged Terminal Air Conditioner with Electric Heat - 9,600/9,400 Cooling BTU - 230/208V

  • Fast #
  • Part #FPZE09K3SB
  • Item #9861455
  • Manufacturer Part #PZE09K3SB
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Zone Aire Select™ PTAC, Cool/Electric Heat, 9K BTU, 230 V
  • Energy Efficient
  • Reliable performance
  • High value
  • 2 year parts and labor warranty
  • 5 year limited warranty
  • Diamond blue Advanced Corrosion Protection®
  • Fresh Aire® IAQ Ready
  • Breathe easy with the all-new line-up of FreshAire® IAQ accessories to deliver healthy indoor air
  • Requires Certification

Recommended Accessories


Specifications

A2L Compatible:
No
AMP:
20, 3.3, 3.5, 3.8
BTU:
9000
BTU Cooling Rating:
9600 Btu/h
BTU Heat Rating:
12200 Btu/h
CEC Compliant:
Not for Sale in CA
CFM:
250 ft3/min
Collection:
ZoneAire®
Cord Length:
67 in
Dehumidification:
1.2
Depth:
21-1/2 in
EER:
11.8
Energy Star Compliant:
No
Height:
16 in
MBH:
0.75
Max CFM:
400 cfm
Moisture Removal:
52.8
Nominal Heater Size (kilowatts):
3.6
Phase:
Single Phase
Plug Type:
6-20P
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
Tonnage:
0.75 Ton
Vent Air:
75
Vent Ducted or Ductless:
Ductless
Volts:
208/230V
Watts:
815 W
Weight:
128 lb
Width:
42 in