PTAC Heat Pump Electric Heat - 9,000 BTU - 208/230V
ZoneAire® Premier PTAC Heat Pump Electric Heat - 9,000 BTU - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Zone Aire Premier PTAC 09K BTU Cool/Elect. Heat, 230 V, R32
- Quietest PTAC you can buy
- Excellent energy efficiency
- Reliable performance
- 2 year parts and labor warranty
- 5 year limited warranty
- Diamon blue Advanced Corrosion Protection®
- High-density insulation and steel inner wall
Recommended Accessories
Specifications
- A2L Compatible:
- Yes
- AMP:
- 3.6, 3.9
- BTU:
- 9000
- BTU Cooling Rating:
- 9700 Btu/h
- BTU Heat Rating:
- 8500 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 330 ft3/min
- Collection:
- ZoneAire® Premier
- Cord Length:
- 67 in
- Dehumidification:
- 2.11
- Depth:
- 21 in
- EER:
- 12.1
- Height:
- 16 in
- Horsepower:
- 0.08 hp
- MBH:
- 9
- Max CFM:
- 330 cfm
- Phase:
- Single Phase
- Plug Type:
- 6-15P, 6-20P,6-30P,7-15P,7-20P,7-30P
- Power Source:
- Electric
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Refrigerant:
- R-32
- Tonnage:
- 0.75 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 115 lb
- Width:
- 42 in