This product requires certification to purchase.

PTAC Heat Pump - 12,000 Cooling BTU - 265V

You last purchased this on
 
Friedrich Air Conditioning

ZoneAire® PTAC Heat Pump - 12,000 Cooling BTU - 265V

  • Fast #
  • Part #FPZH12R3SB
  • Item #9861476
  • Manufacturer Part #PZH12R3SB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Friedrich Air Conditioning

ZoneAire® PTAC Heat Pump - 12,000 Cooling BTU - 265V

  • Fast #
  • Part #FPZH12R3SB
  • Item #9861476
  • Manufacturer Part #PZH12R3SB
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Zone Aire Select™ PTAC, Cool/Heat Pump, 12K BTU, 265 V
  • Energy Efficient
  • Reliable performance
  • High value
  • 2 year parts and labor warranty
  • 5 year limited warranty
  • Diamond blue Advanced Corrosion Protection®
  • Fresh Aire® IAQ Ready
  • Breathe easy with the all-new line-up of FreshAire® IAQ accessories to deliver healthy indoor air
  • Requires Certification

Recommended Accessories


Specifications

AMP:
25.9, 3.8, 4.3, 5.9
BTU:
12000
BTU Cooling Rating:
12000 Btu/h
BTU Heat Rating:
11400 Btu/h
CEC Compliant:
Not for Sale in CA
CFM:
360 ft3/min
Collection:
ZoneAire®
Cord Length:
67 in
Dehumidification:
3.2
Depth:
21-1/2 in
EER:
10.6
Height:
16 in
MBH:
1
Max CFM:
470 cfm
Phase:
Single Phase
Plug Type:
7-20P
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
Tonnage:
1 Ton
Vent Ducted or Ductless:
Ductless
Volts:
265V
Watts:
1130 W
Weight:
130 lb
Width:
42 in