PTAC Heat Pump - 14,500 BTU - 265V
ZoneAire® PTAC Heat Pump - 14,500 BTU - 265V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Zone Aire Premier PTAC 15K BTU Cool/Heat Pump, 265 V
- Quietest PTAC you can buy
- Excellent energy efficiency
- Reliable performance
- 2 year parts and labor warranty
- 5 year limited warranty
- Diamon blue Advanced Corrosion Protection® p
- Fresh Aire® IAQ Ready
- Stainless steel endplates
Recommended Accessories
Specifications
- AMP:
- 5.4
- BTU:
- 15000
- BTU Cooling Rating:
- 14500 Btu/h
- BTU Heat Rating:
- 13300 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Collection:
- ZoneAire®
- Dehumidification:
- 3.1
- Depth:
- 21-1/2 in
- EER:
- 10.4
- Height:
- 16 in
- MBH:
- 15
- Max CFM:
- 400 cfm
- Phase:
- Single Phase
- Plug Type:
- 6-15P, 6-20P,6-30P,7-15P,7-20P,7-30P
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Tonnage:
- 1.5 Ton
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ductless
- Volts:
- 265V
- Watts:
- 1390 W
- Weight:
- 122 lb
- Width:
- 42 in