PTAC Heat Pump - 7,200/6,800 Cooling BTU - 230/208V
ZoneAire® PTAC Heat Pump - 7,200/6,800 Cooling BTU - 230/208V
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Zone Aire Select™ PTAC, Cool/Heat Pump, 7K BTU, 230 V
- Energy Efficient
- Reliable performance
- High value
- 2 year parts and labor warranty
- 5 year limited warranty
- Diamond blue Advanced Corrosion Protection®
- Fresh Aire® IAQ Ready
- Breathe easy with the all-new line-up of FreshAire® IAQ accessories to deliver healthy indoor air
Recommended Accessories
Specifications
- AMP:
- 13, 2.3, 2.5, 2.6, 2.7
- BTU:
- 7000
- BTU Cooling Rating:
- 7200 Btu/h
- BTU Heat Rating:
- 6400 Btu/h
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 250 ft3/min
- Collection:
- ZoneAire®
- Cord Length:
- 67 in
- Dehumidification:
- 0.7
- Depth:
- 21-1/2 in
- EER:
- 12
- Height:
- 16 in
- MBH:
- 0.583
- Max CFM:
- 335 cfm
- Phase:
- Single Phase
- Plug Type:
- 6-20P
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Tonnage:
- 0.5 Ton
- Vent Ducted or Ductless:
- Ductless
- Volts:
- 208/230V
- Watts:
- 600 W
- Weight:
- 122 lb
- Width:
- 42 in