R-32 Room Air Conditioner
ZoneAire® R-32 Room Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Zone aired portable air conditioner, cool/heat pump,14K BTU, 115V - R32;Dual hose
- Cool/heat pump
- Built-in Wi-Fi control on the go with the FriedrichGo™ app
- Smart home / voice command device compatibility (Amazon Alexa and Google Home)
- 4-IN-1 system: Air conditioner, heater (heat pump), dehumidifier and fan (ZHP14DB)
- Auto swing air louvers for even air distribution
- Self-evaporative condensate system - no bucket to empty
- LCD remote control
-
Green
Specifications
- A2L Compatible:
- Yes
- AMP:
- 10.5
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 9500 Btu/h
- Collection:
- ZoneAire®
- Color Finish Name:
- White
- Dehumidification:
- 3.8
- Depth:
- 14-1/4 in
- EER:
- 10.6
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Hazardous Duty:
- No
- Height:
- 28-3/8 in
- Installation Type:
- Portable
- Max CFM:
- 260 cfm
- Plug Type:
- 5-15P
- Product Type:
- Air Conditioner
- Refrigerant:
- R-32
- Tonnage:
- 1.2 Ton
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 1160 W
- Weight:
- 64.2 lb
- Width:
- 17-1/8 in