1 Ton 12.1 SEER R-32 Room Air Conditioner
This product has been replaced by
Manufacturer Part #FHWC054TE1
1 Ton 12.1 SEER R-32 Room Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Optimum circulation with multi-directional airflow & 3 fan speeds
- Quiet operations at 52 dBA
- Feel comfortable at night with sleep mode
- Easy-to-clean washable dust filter
- Remote control
- ENERGY STAR® certified with energy saver mode
- Enjoy fresher room air with the Pure Air™ RAC-9™ advanced filter
-
Green
Specifications
- A2L Compatible:
- Yes
- AMP:
- 4
- Auto Switching Heat:
- Yes
- BTU Cooling Rating:
- 5000 Btu/h
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- White
- Dehumidification:
- 1.1
- Depth:
- 14-1/2 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 12 in
- Installation Type:
- Window Mount
- Max CFM:
- 150 cfm
- Plug Type:
- 5-15P
- Product Type:
- Air Conditioner
- Refrigerant:
- R-32
- SEER:
- 12.1
- Tonnage:
- 1 Ton
- Volts:
- 115V
- Watts:
- 410 W
- Width:
- 16 in