1 Ton R-32 Room Air Conditioner
1 Ton R-32 Room Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Reduce your utility bills while still keeping your home cool; this unit turns on and off at different intervals to ensure that the room stays at the set temperature
- Customize times to fit your schedule for immediate comfort when you get home and preset the unit to turn on and off in half hour increments
- Enjoy more cooling flexibility with three different fan speeds
- When you need to cool down quickly or warm up faster, use the quick cool/warm mode to speed up the fan
- Maximum comfort throughout the evening hours with the added benefit of energy savings. With sleep mode, the temperature gradually increases a few degrees over the evening
- Precisely control the temperature and fan speed from across the room
- Reduces bacteria, room odors and other airborne particles for a healthier, more comfortable environment with our antibacterial filter
- Comes with an extra long three-prong cord making extension cords unnecessary
- Automatically resumes operating at its previous settings when power is restored to your unit
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 4.7
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 10000 Btu/h
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- White
- Dehumidification:
- 2.8
- Depth:
- 21-1/2 in
- EER:
- 10.6
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Hazardous Duty:
- No
- Height:
- 14-1/2 in
- Installation Type:
- Window Mount
- MBH:
- 10
- Max CFM:
- 292 cfm
- Plug Type:
- 6-15P
- Power Source:
- Electric
- Product Type:
- Air Conditioner
- Refrigerant:
- R-410A
- Tonnage:
- 1 Ton
- UL Listed:
- Yes
- Volts:
- 230/208V
- Watts:
- 970 W
- Weight:
- 68 lb
- Width:
- 24 in