This product requires certification to purchase.

1.7 cu ft 1000 W Over the Range Microwave in Stainless Steel/Black

You last purchased this on
 
Frigidaire

1.7 cu ft 1000 W Over the Range Microwave in Stainless Steel/Black

Brand image
You last purchased this on
 
Frigidaire

1.7 cu ft 1000 W Over the Range Microwave in Stainless Steel/Black

  • Fast #
  • Part #FFMOS1746BS
  • Item #10479247
  • Manufacturer Part #FMOS1746BS
4.9 out of 5 Customer Rating
1.7 cu ft 1000 W Over the Range Microwave in Stainless Steel/Black

X Points
$219.99
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Quick Start Options
  • Bright Interior & Exterior Lighting
  • Two Speed Ventilation
  • Auto Cook Setting
  • 1.7 cu. ft. of cooking space
  • Requires Certification

Specifications

AMP:
13.5
CEC Compliant:
For Sale in CA
CFM:
300 ft3/min
Capacity:
1.7 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
15-7/16 in
Energy Star Compliant:
Yes
Fan Speeds:
2
Height:
16-7/16 in
Interior Light:
Yes
Microwave Type:
Over the Range
Number of Settings:
10
Smart Home Enabled:
No
UL Listed:
Yes
Vent Ducted or Ductless:
Ducted/Ductless
Volts:
120V
Watts:
1500 W
Width:
29-7/8 in



Customers Also Bought
1–6 of 18 items
Part #WWMCS7022RZ
Item #10464520
4.7 out of 5 Customer Rating
Requires Certification
Part #LGLDFC2423V
Item #10099833
3.8 out of 5 Customer Rating
Requires Certification
Part #LGLREL6321S
Item #8329189
4.7 out of 5 Customer Rating
Requires Certification
Part #PRD628104
Item #7048329
4 out of 5 Customer Rating
Requires Certification
Part #RAP34007
Item #10346030
5 out of 5 Customer Rating
Requires Certification
Part #GGUD27EESNWW
Item #7798331
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #FFMOS1846BS
Item #9884880
3.2 out of 5 Customer Rating
Requires Certification
Part #FUMV1422UW
Item #7865187
3.9 out of 5 Customer Rating
Requires Certification
Part #FFFHT1425VV
Item #7865221
4.8 out of 5 Customer Rating
Requires Certification
Part #FFFHT1835VS
Item #8018678
5 out of 5 Customer Rating
Requires Certification
Part #FFDPC4314AS
Item #10030578
3.9 out of 5 Customer Rating
Requires Certification
Part #FFDPC4221AW
Item #8339618
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing