This product requires certification to purchase.

1.8 cu. ft. 1000 W Convertible Over-the-Range Microwave in White

This product has been replaced by

1.8 cu. ft. 1500 W Over-the-Range Microwave in White
Frigidaire 1.8 cu. ft. 1500 W Over-the-Range Microwave in White
Manufacturer Part #FMOS1846BW
You last purchased this on
 
Frigidaire

1.8 cu. ft. 1000 W Convertible Over-the-Range Microwave in White

  • Fast #
  • Part #FFFMV1846VW
  • Item #8031235
  • Manufacturer Part #FFMV1846VW
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

1.8 cu. ft. 1500 W Over-the-Range Microwave in White
Frigidaire 1.8 cu. ft. 1500 W Over-the-Range Microwave in White
Manufacturer Part #FMOS1846BW
Frigidaire

1.8 cu. ft. 1000 W Convertible Over-the-Range Microwave in White

  • Fast #
  • Part #FFFMV1846VW
  • Item #8031235
  • Manufacturer Part #FFMV1846VW
4.9 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Better cooktop visibility with LED lighting
  • Interior LED Lighting
  • Fits-More Capacity
  • One-Touch Cooking Options
  • Zero-Clearance Door
  • Two Speed Ventilation
  • Extra-Large 12-1/2" Diameter Glass Turntable
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
CFM:
300 ft3/min
Capacity:
1.8 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Touchpad
Depth:
15-1/32 in
Energy Star Compliant:
No
Fan Speeds:
2
Filter Type:
Grease
Height:
16-13/32 in
Hood Vent Type:
Convertible
Interior Light:
Yes
Microwave Type:
Over the Range
Number of Settings:
2
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
Yes
Vent Ducted or Ductless:
Ducted
Volts:
120V
Watts:
1000 W
Width:
29-7/8 in