1.8 cu. ft. 1500 W Over-the-Range Microwave in Stainless Steel
1.8 cu. ft. 1500 W Over-the-Range Microwave in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Convenient quick start options
- Pure Air® filter is included
- Push-to-open Pure Air® filter door
- Better cooktop visibility with LED lighting
- Filter indicator light
- Bright interior LED lighting: Easily see your dish while it cooks with the LED interior microwave light
- Large Fits-More™ microwave: Large microwave that provides 1.8 cu. ft. of cooking space, easily accommodating almost any dish size
- Two speed ventilation: Over-the-range microwave doubles as a hood offering ventilation with two fan speeds
- Maximize space with the zero clearance door: The microwave door opens up to a 90° angle without touching any adjacent walls, helping you adapt to any compact spaces in your kitchen
Specifications
- AMP:
- 13.5, 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 300 ft3/min
- Capacity:
- 1.8 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 15-3/4 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 2
- Filter Type:
- Grease
- Height:
- 16-3/8 in
- Interior Light:
- Yes
- Material:
- Glass
- Microwave Type:
- Over the Range
- Power Source:
- Electric
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Watts:
- 1500 W
- Width:
- 29-7/8 in