10-1/10 in. Water Filter
10-1/10 in. Water Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- EBE5367SA, EHE5267SA, EHE5267SA-D, EHE-5307, EHE5307SA, EHE5200, WHE5260SA, WHE6060, WHE6060SA, WHE7074SA, WHE6874SA, WSE6870SA, WSE68740SA, WSE6170SA, WHE6270SB
- Installation Type:
- Back Mount
- Length:
- 10-1/10 in
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Product Type:
- Water Filter
- Temperature Range:
- 33 to 100 Deg F
- UL Listed:
- No