12,000 BTU - Built-In Room Air Conditioner - 230/208V - Energy Star
12,000 BTU - Built-In Room Air Conditioner - 230/208V - Energy Star
Frequently Purchased Together
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Enjoy more cooling flexibility with three different fan speeds.
- Reduce airborne particles to improve your comfort with a built-in air ionizer.
- Capture dust from the air and keep your air conditioner working efficiently with our easy-to-clean washable dust filter.
- Uses less energy than standard air conditioners reducing your energy usage and ultimately lowering your utility bills.
- Remain comfortable at all times with a thermostat located on your air conditioner's remote control, which precisely maintains the preset room temperature.
- Customize times to fit your schedule for immediate comfort when you get home and preset the unit to turn on and off in half hour increments.
- With Sleep Mode, the temperature gradually increases a few degrees over the evening keeping the fan in low speed.
- Automatically resumes operating at its previous settings when power is restored to your unit.
-
Green
Specifications
- A2L Compatible:
- Yes
- AMP:
- 5.6
- Auto Switching Heat:
- No
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- White
- Dehumidification:
- 3.38
- Depth:
- 21-1/2 in
- EER:
- 10.5
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Hazardous Duty:
- No
- Height:
- 14-1/2 in
- Installation Type:
- Through The Wall
- MBH:
- 12
- Max CFM:
- 310 cfm
- Plug Type:
- 6-15P
- Power Source:
- Electric
- Product Type:
- Air Conditioner
- Refrigerant:
- R-32
- UL Listed:
- Yes
- Volts:
- 230V
- Watts:
- 1140 W
- Weight:
- 85.5 lb
- Width:
- 24 in