This product requires certification to purchase.

12 cu. ft. Top Mount Freezer Refrigerator in White

You last purchased this on
 
Frigidaire

12 cu. ft. Top Mount Freezer Refrigerator in White

  • Fast #
  • Part #FFFET1222UW
  • Item #7677844
  • Manufacturer Part #FFET1222UW
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Frigidaire

12 cu. ft. Top Mount Freezer Refrigerator in White

  • Fast #
  • Part #FFFET1222UW
  • Item #7677844
  • Manufacturer Part #FFET1222UW
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
AMP:
6, 15
CEC Compliant:
For Sale in CA
Capacity:
12 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Digital
Depth:
28-3/4 in
ETL Listed:
No
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
3.2 cu ft
Height:
59-7/8 in
Installation Type:
Freestanding
Interior Light:
Yes
Number of Shelves:
3
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
8.4 cu ft
Refrigerator Type:
Top Mount Freezer
Smart Home Enabled:
No
UL Listed:
No
Volts:
115V
Width:
23-3/4 in