13.9 cu. ft. Top Mount Freezer Refrigerator in Brushed Steel
13.9 cu. ft. Top Mount Freezer Refrigerator in Brushed Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 13.9 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Control Type:
- Digital
- Depth:
- 29-3/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 3.9 cu ft
- Handle Material:
- Plastic
- Handle Type:
- Integrated
- Height:
- 59-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 10 cu ft
- Refrigerator Type:
- Top Mount Freezer
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 135 lb
- Width:
- 27-5/8 in